Shop All Enclosure Air Conditioners Accessories
Rittal
Filter, For Use With 2PUY3 to 2PUZ6, PK3
Mfr # 3286400
Zoro # G1057603
product price: $56.99
/pk 3, $19.00/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2PUY3, 2PUY4, 2PUY5, 2PUY6, 2PUY7, 2PUY8, 2PUY9, 2PUZ1, 2PUZ2, 2PUZ3, 2PUZ4, 2PUZ5, 2PUZ6
- Material Polyurethane
- Height 10.55 in
- Depth 0.39 in
- Width 13.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3286400
- Zoro # G1057603
- UPC # 639889010970
- Country of Origin Germany
- Category Enclosure Air Conditioners Accessories
Dimensions
Height | 10.55 in |
Depth | 0.39 in |
Width | 13.54 in |
Details
Item | Filter |
For Use With | 2PUY3, 2PUY4, 2PUY5, 2PUY6, 2PUY7, 2PUY8, 2PUY9, 2PUZ1, 2PUZ2, 2PUZ3, 2PUZ4, 2PUZ5, 2PUZ6 |
Material | Polyurethane |
Accessory Type | Filter |
Description
Filter, For Use With 2PUY3, 2PUY4, 2PUY5, 2PUY6, 2PUY7, 2PUY8, 2PUY9, 2PUZ1, 2PUZ2, 2PUZ3, 2PUZ4, 2PUZ5, 2PUZ6, Material Polyurethane, Height 10.55 in, Width 13.54 in, Depth 0.39 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16242.11 4PK)
- FLOW-RITE Flow-Rite MC-1-01-100 System 1 Actuator Open/Closed - Actuator, Black/White (MC-1-01-100)
- HEIL QUAKER Heat Exchanger with Burner Assembly (1172639)
- REZNOR 195265 Direct Spark Integrated (195265)
- RITTAL Filter, PK3 (3285900)
- RITTAL Filter, For Use With 2PUY3 to 2PUZ6 (3286410)
- RITTAL Filter, For Use With 2PUX6 to 2PUY2, PK3 (3286300)
- RITTAL Temperature Sensor (3124400)
- RITTAL Condensate Collecting Kit, Cooling/Heat (3301600)
- RITTAL Filter (3285910)
- NVENT HOFFMAN Fan Shroud Kit, For 6 in. Compact Fans (T6S3R)
- Rittal Enclosure Air Conditioners Accessories