Shop All Enclosure Air Conditioners Accessories
Rittal
Filter, For Use With 2PUY3 to 2PUZ6
Mfr # 3286410
Zoro # G1298333
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2PUY3, 2PUY4, 2PUY5, 2PUY6, 2PUY7, 2PUY8, 2PUY9, 2PUZ1, 2PUZ2, 2PUZ3, 2PUZ4, 2PUZ5, 2PUZ6
- Material Aluminum
- Width 13.54 in
- Depth 0.39 in
- Height 10.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3286410
- Zoro # G1298333
- UPC # 639889010987
- Country of Origin Germany
- Category Enclosure Air Conditioners Accessories
Dimensions
Width | 13.54 in |
Depth | 0.39 in |
Height | 10.55 in |
Details
Item | Filter |
For Use With | 2PUY3, 2PUY4, 2PUY5, 2PUY6, 2PUY7, 2PUY8, 2PUY9, 2PUZ1, 2PUZ2, 2PUZ3, 2PUZ4, 2PUZ5, 2PUZ6 |
Material | Aluminum |
Accessory Type | Filter |
Description
Filter, For Use With 2PUY3, 2PUY4, 2PUY5, 2PUY6, 2PUY7, 2PUY8, 2PUY9, 2PUZ1, 2PUZ2, 2PUZ3, 2PUZ4, 2PUZ5, 2PUZ6, Material Aluminum, Height 10.55 in, Width 13.54 in, Depth 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 10 (4YUP8)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- COMPONENT HARDWARE Cast Alum Condensate Evap, 18" Cord Set (T12-0370)
- NORDFAB Round 60 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 ga GA, 17" L (8040400003)
- RITTAL Condensate Collecting Kit, Cooling/Heat (3301600)
- RITTAL Filter, For Use With 2PUZ7 to 2PVA5 (3286510)
- RITTAL Filter, PK3 (3285900)
- RITTAL Filter, For Use With 2PUY3 to 2PUZ6, PK3 (3286400)
- RITTAL Temperature Sensor (3124400)
- RITTAL Filter (3285910)
- NVENT HOFFMAN Fan Shroud Kit, For 6 in. Compact Fans (T6S3R)
- Rittal Enclosure Air Conditioners Accessories