Shop All Enclosure Air Conditioners Accessories
Rittal
Filter, For Use With 2PUX6 to 2PUY2
Mfr # 3286310
Zoro # G3106257
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2PUX6, 2PUX7, 2PUX8, 2PUX9, 2PUY1, 2PUY2
- Material Aluminum
- Width 10.43 in
- Height 7.87 in
- Depth 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3286310
- Zoro # G3106257
- UPC # 639889010963
- Country of Origin Germany
- Category Enclosure Air Conditioners Accessories
Dimensions
Width | 10.43 in |
Height | 7.87 in |
Depth | 0.39 in |
Details
Item | Filter |
For Use With | 2PUX6, 2PUX7, 2PUX8, 2PUX9, 2PUY1, 2PUY2 |
Material | Aluminum |
Accessory Type | Filter |
Description
Filter, For Use With 2PUX6, 2PUX7, 2PUX8, 2PUX9, 2PUY1, 2PUY2, Material Aluminum, Height 7.87 in, Width 10.43 in, Depth 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, 230V, Hi-Temp, N/C or 3 Way (AG14U020)
- WHITE-RODGERS 3L01-165 Snap Disc Fan Or Limit (3L01-165)
- WEATHERHEAD Coupler Plug, (F)NPT, 3/8, Steel (43)
- TACO Zone Valve, 2 Way, NC, 1/2 In Sweat (Z050C2-2)
- RITTAL Filter, PK3 (3285900)
- RITTAL Filter, For Use With 2PUY3 to 2PUZ6, PK3 (3286400)
- RITTAL Filter, For Use With 2PUZ7 to 2PVA5 (3286510)
- RITTAL Filter (3285910)
- RITTAL Filter, For Use With 2PUX6 to 2PUY2, PK3 (3286300)
- RITTAL Condensate Collecting Kit, Cooling/Heat (3301600)
- Rittal Enclosure Air Conditioners Accessories