Shop All Axial Fans and Accessories
Rittal
Exhaust Filter, 5.83"x5.83"
Mfr # 3238200
Zoro # G4108693
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11/16 in
- Height 5 13/16 in
- Width 5 13/16 in
- Includes Filter Mat; Outlet Filters
- Material ABS plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3238200
- Zoro # G4108693
- UPC # 639889858299
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 11/16 in |
Height | 5 13/16 in |
Width | 5 13/16 in |
Width (In.) | 5-7/8 |
Depth (In.) | 2/3 |
Height (In.) | 5-7/8 |
For Fan Size | 5-51/64" |
Details
Includes | Filter Mat; Outlet Filters |
Material | ABS plastic |
Item | Exhaust Filter |
Agency Compliance | UL And cUL Recognized, CE, Type 12 Rated |
For Use With | 3238 Series, 39 cfm Fan |
Standards | UL |
Fits Fan Shape | Square |
Radiator Connection | 5 51/64 in |
Product Type | Compact Axial Fan Grille |
Description
Compact Axial Fan Grille, Radiator Connection 5 51/64 in, For Use With 3238 Series, 39 cfm Fan, Fits Fan Shape Square, 5 13/16 in Height, 5 13/16 in Width, 11/16 in Depth, Frame Material ABS Plastic, Includes Foam Filter Mat, Standards UL, Fan Guard Mounting Side Exhaust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fan Switch, Closes at 90,120-240V (6UED4)
- IMPERIAL MFG Register Floor 4X8In Brn (RG3297)
- TRUE Motor, Condenser And Evaporator Fan (800402)
- LASKO 16" Osc Wall Mount Fan 3 Spd, M16900 (M16900)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244100)
- RITTAL Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W. (3238124)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244110)
- RITTAL Compact Axial Fan Grille, 11 in H, PK5 (3173120)
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. (3244140)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 15 cfm, 4 3/5 in W. (3237110)
- DAYTON Fan Guard, 6-3/4" (3RP15)
- Rittal Axial Fans and Accessories