Shop All Axial Fans and Accessories
Rittal
Exhaust Filter, 4.57"x4.57"
Mfr # 3237200
Zoro # G3946451
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11/16 in
- Height 4 5/8 in
- Width 4 5/8 in
- Includes Filter Mat; Outlet Filters
- Material ABS plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 3237200
- Zoro # G3946451
- UPC # 639889858251
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 11/16 in |
Height | 4 5/8 in |
Width | 4 5/8 in |
Depth (In.) | 2/3 |
Height (In.) | 4-3/5 |
Width (In.) | 4-3/5 |
For Fan Size | 4-19/32" |
Details
Includes | Filter Mat; Outlet Filters |
Material | ABS plastic |
Agency Compliance | UL And cUL Recognized, CE, Type 12 Rated |
For Use With | 3237 Series, 15 cfm Fan |
Item | Exhaust Filter |
Standards | UL |
Fits Fan Shape | Square |
Radiator Connection | 4 19/32 in |
Product Type | Compact Axial Fan Grille |
Description
Compact Axial Fan Grille, Radiator Connection 4 19/32 in, For Use With 3237 Series, 15 cfm Fan, Fits Fan Shape Square, 4 5/8 in Height, 4 5/8 in Width, 11/16 in Depth, Frame Material ABS Plastic, Includes Foam Filter Mat, Standards UL, Fan Guard Mounting Side Exhaust
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Capacitor, 3/30 MFD, 450V, Dual Round (CAP030300450CS)
- ELIMA-DRAFT Elima-Draft Commercial 2-Way Magnetic Diffuser Cover 24in x 24in, Fits 1in Drop Ceiling Grid Systems (ELMDFTCOM2DEF4226)
- EATON CUTLER-HAMMER Contactor, 120V Motor Starter (AN16KN0A)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD20""X10' (70420)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 71 cfm, 8 in W. (3239110)
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. (3244140)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243100)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 39 cfm, 5 4/5 in W. (3238100)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244110)
- WIEGMANN Standard Square Axial Fan, Square, 230V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN2)
- Rittal Axial Fans and Accessories