Shop All Enclosure Heaters
Rittal
Enclosure Heater, Fan Forced, 800W, 120V
Mfr # 3105430
Zoro # G5171975
original price:
$610.92
12% off
new price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 800 W
- Width 4 in
- Height 5 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3105430
- Zoro # G5171975
- UPC # 639889867499
- Country of Origin Germany
- Category Enclosure Heaters
Dimensions
Width | 4 in |
Height | 5 in |
Length | 4 in |
Details
Heater Voltage | 120V AC |
Watts | 800 W |
Phase | 1 |
Item | Fan Forced Enclosure Heater |
Thermostat | None |
Includes | Instructions, Mounting Hardware |
Standards | UL E76083 |
Description
Fan Forced Enclosure Heater, Thermostat None, 800 W Watts, Heater Voltage 120V AC, 1 Phase, Height 5 in, Length 4 in, Width 4 in, Includes Instructions, Mounting Hardware, Standards UL E76083
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Shielded PVC Cable, Gray (A99BA-200C)
- PRO1 IAQ Low Voltage Thermostat, Wall Mount, Hardwired, 24VAC (T501M)
- ALL-FILTERS 18 in. x 25 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18251.8 12PK)
- RINNAI I-Series Condensing 95.7% Natural Gas Boiler with 60,000 BTU Input (i060SN)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- RITTAL Radiant Enclosure Heater, 9 in. H (3105350)
- RITTAL Radiant Enclosure Heater, 2 in. L (3105330)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- RITTAL Enclosure Heater, Fan Forced, 250W, 120V (3105410)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- TEMPCO Tubular Enclosure Heater, 3-5/8 in. H (EHT00039)
- Rittal Enclosure Heaters