Shop All Enclosure Heaters
Rittal
Enclosure Heater, Fan Forced, 400W, 120V
Mfr # 3105420
Zoro # G5171957
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 400 W
- Width 4 in
- Height 5 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 3105420
- Zoro # G5171957
- UPC # 639889867475
- Country of Origin Germany
- Category Enclosure Heaters
Dimensions
Width | 4 in |
Height | 5 in |
Length | 4 in |
Details
Heater Voltage | 120V AC |
Watts | 400 W |
Phase | 1 |
Item | Fan Forced Enclosure Heater |
Thermostat | None |
Standards | UL E76083 |
Includes | Instructions, Mounting Hardware |
Description
Fan Forced Enclosure Heater, Thermostat None, 400 W Watts, Heater Voltage 120V AC, 1 Phase, Height 5 in, Length 4 in, Width 4 in, Includes Instructions, Mounting Hardware, Standards UL E76083
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic SL1112 12 in. Chimney Vent Pipe Section (SL1112)
- AIR HANDLER 24"x400 ft. Paint Collector Filter Roll, Fiberglass (2DXV6)
- KOBLENZ Outdoor Stove 4 Burner (PFK-400S)
- HONEYWELL THERMAL SOLUTIONS L4079A1050 Manual Reset (L4079A1050)
- RITTAL Enclosure Heater, Fan Forced, 800W, 120V (3105430)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- RITTAL Radiant Enclosure Heater, 3 in. L (3105370)
- RITTAL Radiant Enclosure Heater, 9 in. H (3105350)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- RITTAL Radiant Enclosure Heater, 6 in. H (3105340)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT68-6C)
- Rittal Enclosure Heaters