Shop All Enclosure Heaters
Rittal
Enclosure Heater, Fan Forced, 250W, 240V
Mfr # 3105380
Zoro # G5171993
original price:
$509.99
10% off
new price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 250 W
- Width 4 in
- Height 5 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3105380
- Zoro # G5171993
- Country of Origin Germany
- Category Enclosure Heaters
Dimensions
Width | 4 in |
Height | 5 in |
Length | 4 in |
Details
Heater Voltage | 240V AC |
Watts | 250 W |
Phase | 1 |
Item | Fan Forced Enclosure Heater |
Thermostat | None |
Standards | UL E76083 |
Includes | Instructions, Mounting Hardware |
Description
Fan Forced Enclosure Heater, Thermostat None, 250 W Watts, Heater Voltage 240V AC, 1 Phase, Height 5 in, Length 4 in, Width 4 in, Includes Instructions, Mounting Hardware, Standards UL E76083
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Single Wall Sight, 3/4 In. FNPT, PVC (GX075V-PV)
- AIR HANDLER Paint Collector Filter Pad, 20x25x2", 50 pk. (2W002)
- HONEYWELL HOME TRADELINE 120V 60HZ S-SWITCH 45 SEC (R8184G4009)
- ALL-FILTERS 14X18X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (14181.10 4PK)
- RITTAL Enclosure Heater, Fan Forced, 400W, 240V (3105390)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- RITTAL Radiant Enclosure Heater, 3 in. L (3105370)
- RITTAL Enclosure Heater, Fan Forced, 250W, 120V (3105410)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- RITTAL Radiant Enclosure Heater, 2 in. L (3105330)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- Rittal Enclosure Heaters