Shop All Enclosure Heaters
Rittal
Enclosure Heater, Fan Forced, 250W, 120V
Mfr # 3105410
Zoro # G5171966
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 250 W
- Width 4 in
- Height 5 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3105410
- Zoro # G5171966
- UPC # 639889867451
- Country of Origin Germany
- Category Enclosure Heaters
Dimensions
Width | 4 in |
Height | 5 in |
Length | 4 in |
Details
Heater Voltage | 120V AC |
Watts | 250 W |
Phase | 1 |
Item | Fan Forced Enclosure Heater |
Thermostat | None |
Standards | UL E76083 |
Includes | Instructions, Mounting Hardware |
Description
Fan Forced Enclosure Heater, Thermostat None, 250 W Watts, Heater Voltage 120V AC, 1 Phase, Height 5 in, Length 4 in, Width 4 in, Includes Instructions, Mounting Hardware, Standards UL E76083
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-018)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- CRAFTMADE 102in Prost in Espresso w/ Espresso Blades (PRT102EsP6)
- RITTAL Enclosure Heater, Fan Forced, 400W, 120V (3105420)
- RITTAL Radiant Enclosure Heater, 9 in. H (3105350)
- RITTAL Radiant Enclosure Heater, 6 in. H (3105340)
- RITTAL Radiant Enclosure Heater, 2 in. L (3105330)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- RITTAL Radiant Enclosure Heater, 2 in. W (3105320)
- HEATSTAR Flexible Heat Duct, 12 (F150040)
- Rittal Electric Process Heaters