Shop All Computer Enclosure Accessories
Rittal
Enclosure Air Conditioner, Wall Mount
Mfr # 3189940
Zoro # G8179808
product price: $11,714.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$11,714.99
Free 30-Day Returns
Key Features
- Height 63 in
- Depth 15 in
- Voltage 380-480V AC
- NEMA Enclosure Type 12
- Cooling Capacity 19,808 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3189940
- Zoro # G8179808
- UPC # 639889878280
- Country of Origin Italy
- Category Computer Enclosure Accessories
Dimensions
Height | 63 in |
Depth | 15 in |
Width | 18 in |
Details
Item | Enclosure Air Conditioner |
Voltage | 380-480V AC |
NEMA Enclosure Type | 12 |
Cooling Capacity | 19,808 BtuH |
Housing Material | Carbon Steel |
Hz | 50/60 |
Refrigerant | R134a |
Mounting | Wall Mount |
Cooling Method | Refrigerant |
Includes | Assembly Hardware |
Description
Enclosure Air Conditioner, Cooling Capacity 19,808 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 63 in, Width 18 in, Depth 15 in, Hz 50/60, Voltage 380-480V AC, Refrigerant R134a, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR WS LiteCom Pro III Headset, Brig, PK5 (MT73H7P3E4D10NA GB)
- STEREN HDMI Display Tester (BL-526-105)
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- MIGHTY MAX BATTERY Panasonic LC-R121R3P Black Medium 12V 1.3Ah VRLA Battery Replacement (ML1.3-1221111111111111111)
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- HP ENTERPRISE Ap-Mnt-C Ap Mount Bracket Individual C (R3J17A)
- SUPERMICRO 4U Rackmount Rail Kit (MCP-290-00059-0B)
- LANTRONIX Advanced Console Manager, RJ45 16-Port, AC-Single Supply (SLC80161201S)
- CABLOFIL Profile Support Bracket, 8 (FASP200PG)
- SILVERSTONE Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply (ST75F-PT)
- Rittal Computer Enclosure Accessories