Shop All Enclosure Air Conditioners
Rittal
Enclosure Air Conditioner, Wall Mount
Mfr # 3188940
Zoro # G8336466
product price: $8,932.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$8,932.99
Free 30-Day Returns
Key Features
- Cooling Capacity 14,343 BtuH
- Hz 50/60
- NEMA Enclosure Type 12
- Housing Material Carbon Steel
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3188940
- Zoro # G8336466
- UPC # 639889878273
- Country of Origin Italy
- Category Enclosure Air Conditioners
Dimensions
Height | 63 in |
Width | 18 in |
Depth | 15 in |
Details
Cooling Capacity | 14,343 BtuH |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Voltage | 380-480V AC |
Item | Enclosure Air Conditioner |
Includes | Assembly Hardware |
Refrigerant | R134a |
Cooling Method | Refrigerant |
Description
Enclosure Air Conditioner, Cooling Capacity 14,343 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 63 in, Width 18 in, Depth 15 in, Hz 50/60, Voltage 380-480V AC, Refrigerant R134a, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 4 in. H X 8 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM08X04)
- MEPCO Steam Trap, 1/2" NPT Outlet (1E-APG)
- SCOTSMAN Water Sensor Cover, For 56FJ86 (02-4825-12)
- VULCAN Thermostat Housing (N15/4000-1)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305500)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201300)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302100)
- RITTAL Enclosure AC, Roof Mount, 1742 BtuH (3382500)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- Rittal Enclosure Air Conditioners