Shop All Enclosure Air Conditioners
Rittal
Enclosure Air Conditioner, Wall Mount
Mfr # 3187930
Zoro # G8336913
product price: $6,886.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$6,886.99
Free 30-Day Returns
Key Features
- Cooling Capacity 9553 BtuH
- Hz 50/60
- NEMA Enclosure Type 12
- Housing Material Carbon Steel
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3187930
- Zoro # G8336913
- UPC # 639889878266
- Country of Origin Italy
- Category Enclosure Air Conditioners
Dimensions
Height | 63 in |
Width | 18 in |
Depth | 12 in |
Details
Cooling Capacity | 9553 BtuH |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Cooling Method | Refrigerant |
Voltage | 110-240/380-480V AC |
Refrigerant | R134a |
Includes | Assembly Hardware |
Item | Enclosure Air Conditioner |
Description
Enclosure Air Conditioner, Cooling Capacity 9553 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 63 in, Width 18 in, Depth 12 in, Hz 50/60, Voltage 110-240/380-480V AC, Refrigerant R134a, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE USA Air Purifier, Large room size (EE-5069)
- AIR HANDLER 84 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGP2)
- FROSTGUARD Electric Heating Cable, 120VAC, 18 ft Length (FG1-18P)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKH8)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385510)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- RITTAL Heat Exchangr, Roofmount, 10246/13661 BtuH (3210510)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- RITTAL Enclosure AC, Wall Mount, 5459 BtuH (3305514)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- Rittal Enclosure Air Conditioners