Shop All Enclosure Air Conditioners
Rittal
Enclosure Air Conditioner, Wall Mount
Mfr # 3186930
Zoro # G8336177
product price: $5,995.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,995.99
Free 30-Day Returns
Key Features
- Cooling Capacity 6824 BtuH
- Hz 50/60
- NEMA Enclosure Type 12
- Housing Material Carbon Steel
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3186930
- Zoro # G8336177
- UPC # 639889878259
- Country of Origin Italy
- Category Enclosure Air Conditioners
Dimensions
Height | 63 in |
Width | 18 in |
Depth | 12 in |
Details
Cooling Capacity | 6824 BtuH |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Item | Enclosure Air Conditioner |
Refrigerant | R134a |
Voltage | 110-240/380-480V AC |
Includes | Assembly Hardware |
Cooling Method | Refrigerant |
Description
Enclosure Air Conditioner, Cooling Capacity 6824 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 63 in, Width 18 in, Depth 12 in, Hz 50/60, Voltage 110-240/380-480V AC, Refrigerant R134a, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Ceiling Fan Box Kit (55505CC)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21 SD)
- DAYTON Replacement Blade, 24 In., RPM: 1500 (23NU15)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385510)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328540)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303510)
- RITTAL Enclosure AC, Roof Mount, 1742 BtuH (3382500)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- RITTAL Heat Exchangr, Roofmount, 10246/13661 BtuH (3210510)
- MRCOOL 5 Ton 14.25 SEER Variable Speed Central A/C Upflow (MAC1660V60GM911)
- Rittal Enclosure Air Conditioners