Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 9392 BtuH
Mfr # 3329540
Zoro # G1540664
product price: $6,096.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,096.99
Free 30-Day Returns
Key Features
- Cooling Capacity 9392 BtuH
- Amps 3.7/3.8
- Phase Three
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3329540
- Zoro # G1540664
- UPC # 639889000308
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 62 in |
Width | 16 in |
Depth | 11 in |
Details
Cooling Capacity | 9392 BtuH |
Amps | 3.7/3.8 |
Phase | Three |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Voltage | 400/460 |
Item | Enclosure Air Conditioner |
Housing Color | Gray (RAL 7035) |
Cooling Method | Refrigerant |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Control Type | Comfort Controller |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Wiring Method | Terminalblock |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 9392 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 62 in, Width 16 in, Depth 11 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 3.7/3.8, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Diaphragm, 2474 Series (N800-9424)
- BLUE FLAME Silver Satin Chrome Zinc Gas Valve Flange Kit (SV.USF.SCH)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295201A)
- RITTAL Enclosure Air Conditioner, Wall Mount (3185830)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303510)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385510)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383510)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328510)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- MRCOOL 1.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM845)
- Rittal Enclosure Air Conditioners