Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 9392 BtuH
Mfr # 3329500
Zoro # G1291376
product price: $5,889.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,889.99
Free 30-Day Returns
Key Features
- Cooling Capacity 9392 BtuH
- Amps 8.2/9.3
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3329500
- Zoro # G1291376
- UPC # 639889000285
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 62 in |
Width | 16 in |
Depth | 11 in |
Details
Cooling Capacity | 9392 BtuH |
Amps | 8.2/9.3 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Control Type | Comfort Controller |
Cooling Method | Refrigerant |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Voltage | 230 |
Wiring Method | Terminalblock |
Housing Color | Gray (RAL 7035) |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Item | Enclosure Air Conditioner |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 9392 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 62 in, Width 16 in, Depth 11 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 8.2/9.3, Hz 50/60, Voltage 230, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY68)
- ALL-FILTERS 16X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16252.C 6PK)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361500)
- RITTAL Enclosure AC, Wall Mount, 5459 BtuH (3305514)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126100)
- Rittal Enclosure Air Conditioners