Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 8026 BtuH
Mfr # 3328540
Zoro # G1920922
product price: $5,417.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$5,417.99
Free 30-Day Returns
Key Features
- Cooling Capacity 8026 BtuH
- Amps 2.8/3.3
- Phase Three
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3328540
- Zoro # G1920922
- UPC # 639889000247
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 62 in |
Width | 16 in |
Depth | 11 in |
Details
Cooling Capacity | 8026 BtuH |
Amps | 2.8/3.3 |
Phase | Three |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Wiring Method | Terminalblock |
Control Type | Comfort Controller |
Item | Enclosure Air Conditioner |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Housing Color | Gray (RAL 7035) |
Cooling Method | Refrigerant |
Voltage | 400/460 |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 8026 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 62 in, Width 16 in, Depth 11 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 2.8/3.3, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 40x8x23 in. (4KAZ5)
- TACO Red Gasket Flange Gasket (RED)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- RITTAL Enclosure Air Conditioner, Wall Mount (3187930)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384500)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- RITTAL Heat Exchanger, Wall Mount, 60 W/K (3129100)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280616G050)
- Rittal Enclosure Air Conditioners