Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 8026 BtuH
Mfr # 3328510
Zoro # G1680506
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,553.99
Free 30-Day Returns
Key Features
- Cooling Capacity 8026 BtuH
- Amps 13.4/14.8
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 3328510
- Zoro # G1680506
- UPC # 639889000230
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 62 in |
Width | 16 in |
Depth | 11 in |
Details
Cooling Capacity | 8026 BtuH |
Amps | 13.4/14.8 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Item | Enclosure Air Conditioner |
Wiring Method | Terminalblock |
Control Type | Comfort Controller |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Voltage | 115 |
Cooling Method | Refrigerant |
Housing Color | Gray (RAL 7035) |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 8026 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 62 in, Width 16 in, Depth 11 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 13.4/14.8, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2212-2PK)
- DAYTON Replacement Blower 'Wheel (2ZB37)
- HERCULES Roof Flashing Sealant, Black, 1 Gal (25410)
- ESSICK AIR BTL Assembly For 7D6 Series (1B71779)
- RITTAL Heat Exchanger, Wall Mount, 37.00"H, 6.00"D (3374110)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302100)
- RITTAL Enclosure Air Conditioner, Wall Mount (3186930)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- RITTAL Heat Exchangr, Wallmount, 17060/23885 BtuH (3216480)
- RITTAL Heat Exchanger, Wall Mount, 60 W/K (3129100)
- RITTAL Enclosure AC, Roof Mount, 1742 BtuH (3382500)
- Rittal Enclosure Air Conditioners