Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 8026 BtuH
Mfr # 3328500
Zoro # G1907376
product price: $5,071.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,071.99
Free 30-Day Returns
Key Features
- Cooling Capacity 8026 BtuH
- Amps 6.1/6.6
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3328500
- Zoro # G1907376
- UPC # 639889000223
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 62 in |
Width | 16 in |
Depth | 11 in |
Details
Cooling Capacity | 8026 BtuH |
Amps | 6.1/6.6 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Wiring Method | Terminalblock |
Control Type | Comfort Controller |
Voltage | 230 |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Housing Color | Gray (RAL 7035) |
Item | Enclosure Air Conditioner |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Cooling Method | Refrigerant |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 8026 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 62 in, Width 16 in, Depth 11 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 6.1/6.6, Hz 50/60, Voltage 230, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Blower Wheel, 12" x 11", CW, 5/8" Bore (S1-026-34628-000)
- LORELL Ceramic Heater, Ceramic, 2 x Heat Settings, Portable, White (33979)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- KING ELECTRIC FAN MOTOR VARIABLE SPEED CONTROL, PLUG-IN (FAN-SPEED-CONTROLLER)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328540)
- RITTAL Enclosure AC, Roof Mount, 1742 BtuH (3382500)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201300)
- RITTAL Enclosure AC, Wall Mount, 9392 BtuH (3329540)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361500)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304500)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- Rittal Enclosure Air Conditioners