Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 7506 BtuH
Mfr # 3328544
Zoro # G1459884
product price: $7,810.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$7,810.99
Free 30-Day Returns
Key Features
- Cooling Capacity 7506 BtuH
- Amps 2.8/3.3
- Phase Three
- Hz 50/60
- NEMA Enclosure Type 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3328544
- Zoro # G1459884
- UPC # 639889002050
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 65 in |
Width | 16 in |
Depth | 15 in |
Details
Cooling Capacity | 7506 BtuH |
Amps | 2.8/3.3 |
Phase | Three |
Hz | 50/60 |
NEMA Enclosure Type | 4X |
Housing Material | 304 Stainless Steel |
Mounting | Wall Mount |
Wiring Method | Terminalblock |
Item | Enclosure Air Conditioner |
Housing Color | Silver |
Voltage | 400/460 |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Cooling Method | Refrigerant |
Standards | UL listed |
Control Type | Comfort Controller |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 7506 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 65 in, Width 16 in, Depth 15 in, Standards UL Listed, Wiring Method Terminalblock, Amps 2.8/3.3, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Comfort Controller, Housing Color Silver, Includes Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Ceiling Heater, 277V, 4K Watts (CDF547SE)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 21 in W, 20 1/4 in L (BGSS12C)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 13 (4DKY6)
- A.O. SMITH 9006666015 Kit Pilot Nat (9006666015)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303514)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383510)
- RITTAL Enclosure AC, Wall Mount, 3753 BtuH (3304514)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201300)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM945)
- Rittal Enclosure Air Conditioners