Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 5459 BtuH
Mfr # 3305544
Zoro # G1287824
product price: $7,233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,233.99
Free 30-Day Returns
Key Features
- Cooling Capacity 5459 BtuH
- Amps 2.6/2.8
- Phase Three
- Hz 50/60
- NEMA Enclosure Type 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3305544
- Zoro # G1287824
- UPC # 639889002227
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 40 in |
Width | 16 in |
Depth | 14 in |
Details
Cooling Capacity | 5459 BtuH |
Amps | 2.6/2.8 |
Phase | Three |
Hz | 50/60 |
NEMA Enclosure Type | 4X |
Housing Material | 304 Stainless Steel |
Mounting | Wall Mount |
Cooling Method | Refrigerant |
Control Type | Comfort Controller |
Wiring Method | Terminalblock |
Voltage | 400/460 |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Standards | UL listed |
Housing Color | Silver |
Item | Enclosure Air Conditioner |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 5459 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 40 in, Width 16 in, Depth 14 in, Standards UL Listed, Wiring Method Terminalblock, Amps 2.6/2.8, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Comfort Controller, Housing Color Silver, Includes Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Fan Control, F115-30F (626337R)
- UNITED ELECTRIC Pressure Switch (E54-D23BC)
- WHITE-RODGERS 120-107112 Solenoid Continuous 4 (120-107112)
- ALL-FILTERS 12 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (12251.11 12PK)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304500)
- RITTAL Heat Exchangr, Roofmount, 10246/13661 BtuH (3210510)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383500)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383510)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- Rittal Enclosure Air Conditioners