Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 5157 BtuH
Mfr # 3305540
Zoro # G2806851
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,412.99
Free 30-Day Returns
Key Features
- Cooling Capacity 5157 BtuH
- Amps 2.8/2.9
- Phase Three
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 3305540
- Zoro # G2806851
- UPC # 639889000186
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 37 in |
Width | 16 in |
Depth | 10 in |
Details
Cooling Capacity | 5157 BtuH |
Amps | 2.8/2.9 |
Phase | Three |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Control Type | Comfort Controller |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Voltage | 400/460 |
Housing Color | Gray (RAL 7035) |
Item | Enclosure Air Conditioner |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Wiring Method | Terminalblock |
Cooling Method | Refrigerant |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 5157 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 37 in, Width 16 in, Depth 10 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 2.8/2.9, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES 122A 1/2" Angle Thermostatic (122A)
- PARKER Filter/Dryer, 5/8 In, Flare (165)
- DANFOSS Filter Drier Dml 165 (023Z5045)
- DAYTON 16" Tubeaxial Fan (166204A)
- RITTAL Heat Exchangr, Roofmount, 10246/13661 BtuH (3210510)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384500)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303514)
- RITTAL Heat Exchanger, Wall Mount, 37.00"H, 6.00"D (3374110)
- RITTAL Enclosure AC, Wall Mount, 9392 BtuH (3329540)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302100)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 19000/20500 BtuH (G572026G050)
- Rittal Enclosure Air Conditioners