Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 3753 BtuH
Mfr # 3304504
Zoro # G1834156
product price: $6,059.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,059.99
Free 30-Day Returns
Key Features
- Cooling Capacity 3753 BtuH
- Amps 3.9/4.3
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3304504
- Zoro # G1834156
- UPC # 639889002357
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 40 in |
Width | 16 in |
Depth | 14 in |
Details
Cooling Capacity | 3753 BtuH |
Amps | 3.9/4.3 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 4X |
Housing Material | 304 Stainless Steel |
Mounting | Wall Mount |
Voltage | 230 |
Cooling Method | Refrigerant |
Item | Enclosure Air Conditioner |
Control Type | Comfort Controller |
Wiring Method | Terminalblock |
Standards | UL listed |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Housing Color | Silver |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 3753 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 40 in, Width 16 in, Depth 14 in, Standards UL Listed, Wiring Method Terminalblock, Amps 3.9/4.3, Hz 50/60, Voltage 230, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Silver, Includes Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROLEVEL 1100 24V Compact Low Water (1100)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 24" 115VAC (37137)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, Galvanized Steel (9303)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303510)
- RITTAL Enclosure Air Conditioner, Wall Mount (3186930)
- RITTAL Enclosure AC, Roof Mount, 1742 BtuH (3382500)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383500)
- Rittal Enclosure Air Conditioners