Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 341 BtuH
Mfr # 3201200
Zoro # G3431294
Free Shipping & Returns
$2,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 341 BtuH
- Amps 9.2/4.7
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 3201200
- Zoro # G3431294
- UPC # 639889861237
- Country of Origin Italy
- Category Enclosure Air Conditioners
Dimensions
Height | 16 in |
Width | 5 in |
Depth | 6 in |
Details
Cooling Capacity | 341 BtuH |
Amps | 9.2/4.7 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Anodized Aluminum |
Mounting | Wall Mount |
Item | Enclosure Air Conditioner |
Housing Color | Gray (RAL 7024) |
Includes | Assembly Hardware and Operations Manual |
Wiring Method | Terminal Block |
Voltage | 110-230V AC |
Standards | CE |
Cooling Method | Thermoelectric |
Control Type | PID Controller |
Description
Enclosure Air Conditioner, Cooling Capacity 341 BtuH, Housing Material Anodized Aluminum, Mounting Wall Mount, Cooling Method Thermoelectric, NEMA Enclosure Type 12, Height 16 in, Width 5 in, Depth 6 in, Standards CE, Wiring Method Terminal Block, Amps 9.2/4.7, Hz 50/60, Voltage 110-230V AC, Phase Single, Control Type PID Controller, Housing Color Gray (RAL 7024), Includes Assembly Hardware and Operations Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 12 (L-700-BFDKB-24x12)
- ZORO SELECT Universal Thermostat Guard, Clear, Plastic (2E706)
- DAYTON Bag Band Clamp Style (HV2128100G)
- LIEBERT Fan Speed Control, Dual Sensor (1C25447P1S)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- RITTAL Enclosure Air Conditioner, Wall Mount (3187930)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- RITTAL Heat Exchangr, Roofmount, 10246/13661 BtuH (3210510)
- RITTAL Enclosure Air Conditioner, Wall Mount (3185830)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 8800/9800 BtuH (G520846G051)
- Rittal Enclosure Air Conditioners