Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 2252 BtuH
Mfr # 3303514
Zoro # G2734277
product price: $4,086.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$4,086.99
Free 30-Day Returns
Key Features
- Cooling Capacity 2252 BtuH
- Amps 5.7
- Phase Single
- Hz 60
- NEMA Enclosure Type 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3303514
- Zoro # G2734277
- UPC # 639889002487
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 24 in |
Width | 11 in |
Depth | 12 in |
Details
Cooling Capacity | 2252 BtuH |
Amps | 5.7 |
Phase | Single |
Hz | 60 |
NEMA Enclosure Type | 4X |
Housing Material | 304 Stainless Steel |
Mounting | Wall Mount |
Standards | UL listed |
Control Type | Comfort Controller |
Housing Color | Silver |
Voltage | 115 |
Wiring Method | Terminalblock |
Item | Enclosure Air Conditioner |
Cooling Method | Refrigerant |
Includes | Assembly Hardware and Nano-Coated Condenser Coil, Mounting Template |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 2252 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 24 in, Width 11 in, Depth 12 in, Standards UL Listed, Wiring Method Terminalblock, Amps 5.7, Hz 60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Silver, Includes Assembly Hardware and Nano-Coated Condenser Coil, Mounting Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Resilient Ring Kit, 2.5", Mta114 (A114)
- DUPONT Pleated Air Filter, 13" x 21.5" x 1", 4 Pack (KB13X21.5X1A_4)
- ZIP N CLOSE ZIP N CLOSE 2.75""X7' 2PK (ZC02)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B923, White (6B923)
- RITTAL Enclosure AC, Wall Mount, 9392 BtuH (3329540)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328510)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- RITTAL Enclosure Air Conditioner, Wall Mount (3186930)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328540)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- Rittal Enclosure Air Conditioners