Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 2252 BtuH
Mfr # 3303504
Zoro # G3283016
product price: $4,240.99
/ea
Free Shipping & Returns
$4,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 2252 BtuH
- Amps 2.6/2.6
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3303504
- Zoro # G3283016
- UPC # 639889002494
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 24 in |
Width | 11 in |
Depth | 12 in |
Details
Cooling Capacity | 2252 BtuH |
Amps | 2.6/2.6 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 4X |
Housing Material | 304 Stainless Steel |
Mounting | Wall Mount |
Includes | Assembly Hardware and Nano-Coated Condenser Coil, Mounting Template |
Control Type | Comfort Controller |
Wiring Method | Terminalblock |
Voltage | 230 |
Standards | UL listed |
Cooling Method | Refrigerant |
Item | Enclosure Air Conditioner |
Housing Color | Silver |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 2252 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 24 in, Width 11 in, Depth 12 in, Standards UL Listed, Wiring Method Terminalblock, Amps 2.6/2.6, Hz 50/60, Voltage 230, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Silver, Includes Assembly Hardware and Nano-Coated Condenser Coil, Mounting Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Knob (TST-104-102)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-021)
- HONEYWELL Fluid Power Gas Valve (V4062A1008)
- ALL-FILTERS 12x 18 x 1 Washable Electrostatic Furnace Air Filter (12181.E)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305500)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385510)
- RITTAL Enclosure Air Conditioner, Wall Mount (3186930)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328540)
- RITTAL Heat Exchanger, Wall Mount, 37.00"H, 6.00"D (3374110)
- RITTAL Enclosure AC, Roof Mount, 1742 BtuH (3382500)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- Rittal Enclosure Air Conditioners