Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Wall Mount, 2083 BtuH
Mfr # 3303500
Zoro # G3040073
Free Shipping & Returns
$3,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 2083 BtuH
- Amps 2.6
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 3303500
- Zoro # G3040073
- UPC # 639889000056
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 22 in |
Width | 11 in |
Depth | 8 in |
Details
Cooling Capacity | 2083 BtuH |
Amps | 2.6 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Wall Mount |
Includes | Assembly Hardware and Nano-Coated Condenser Coil, Mounting Template |
Housing Color | Gray (RAL 7035) |
Voltage | 230 |
Control Type | Comfort Controller |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Item | Enclosure Air Conditioner |
Wiring Method | Terminalblock |
Cooling Method | Refrigerant |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 2083 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 22 in, Width 11 in, Depth 8 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 2.6, Hz 50/60, Voltage 230, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035), Includes Assembly Hardware and Nano-Coated Condenser Coil, Mounting Template
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK I/O Board Kit (331-02550-101)
- MCDONNELL & MILLER Flow Switch, Threads (FS8-WJ)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- CHROMALOX Wall Mounted Industrial Room Thermostat 40-100f 120v-ac (WCRT-100)
- RITTAL Heat Exchanger, Wall Mount, 37.00"H, 6.00"D (3374110)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361500)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302100)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361510)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- Rittal Enclosure Air Conditioners