Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Roof Mount, 5191 BtuH
Mfr # 3384510
Zoro # G1090993
Free Shipping & Returns
$4,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 5191 BtuH
- Amps 8.5/15.3
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 3384510
- Zoro # G1090993
- UPC # 639889000476
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 16 in |
Width | 24 in |
Depth | 19 in |
Details
Cooling Capacity | 5191 BtuH |
Amps | 8.5/15.3 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Roof Mount |
Cooling Method | Refrigerant |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Housing Color | Gray (RAL 7035) |
Control Type | Comfort Controller |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Voltage | 115 |
Item | Enclosure Air Conditioner |
Wiring Method | Terminalblock |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 5191 BtuH, Housing Material Carbon Steel, Mounting Roof Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 16 in, Width 24 in, Depth 19 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 8.5/15.3, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYF4)
- MASTERCOOL R1234yf/R134a Alum Manifold Gauge Set (ME89661-AYF)
- SUPCO Low Pressure Switch, 35 psi OP, 60 psi CL (SLP3560)
- HONEYWELL Th1110D2009 24V T1 Pro (TH1110D200)
- RITTAL Heat Exchangr, Roofmount, 10246/13661 BtuH (3210510)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361510)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- RITTAL Enclosure AC, Wall Mount, 5459 BtuH (3305514)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383510)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303510)
- Rittal Enclosure Air Conditioners