Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Roof Mount, 5191 BtuH
Mfr # 3384500
Zoro # G3046233
product price: $4,586.99
/ea
Free Shipping & Returns
$4,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 5191 BtuH
- Amps 3.9/4.8
- Phase Single
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3384500
- Zoro # G3046233
- UPC # 639889000469
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 16 in |
Width | 24 in |
Depth | 19 in |
Details
Cooling Capacity | 5191 BtuH |
Amps | 3.9/4.8 |
Phase | Single |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Roof Mount |
Wiring Method | Terminalblock |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Housing Color | Gray (RAL 7035) |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Voltage | 230 |
Cooling Method | Refrigerant |
Control Type | Comfort Controller |
Item | Enclosure Air Conditioner |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 5191 BtuH, Housing Material Carbon Steel, Mounting Roof Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 16 in, Width 24 in, Depth 19 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 3.9/4.8, Hz 50/60, Voltage 230, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECTO SCIENTIFIC Cartridge, Water Filtr - Ic600 (108-010)
- ROBERTSHAW Elec Cook Control, Tstat, Replaces EA3-44 (5300-100)
- MARADYNE Heater Tube, w/Grill Face, 4"x10-1/2" (TA8000505)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2139)
- RITTAL Enclosure Air Conditioner, Wall Mount (3186930)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361500)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383500)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- RITTAL Enclosure Air Conditioner, Wall Mount (3185830)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201300)
- RITTAL Enclosure AC, Roof Mount, 1742 BtuH (3382500)
- Rittal Enclosure Air Conditioners