Shop All Enclosure Air Conditioners Accessories
Rittal
Enclosure AC, Roof Mount, 1742 BtuH
Mfr # 3382510
Zoro # G1640335
product price: $3,520.99
/ea
Free Shipping & Returns
$3,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15 in
- Control Type Comfort Controller
- Phase Single
- NEMA Enclosure Type 12
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3382510
- Zoro # G1640335
- UPC # 639889000360
- Country of Origin Germany
- Category Enclosure Air Conditioners Accessories
Dimensions
Depth | 15 in |
Width | 24 in |
Height | 16 in |
Details
Item | Enclosure Air Conditioner |
Control Type | Comfort Controller |
Phase | Single |
NEMA Enclosure Type | 12 |
Voltage | 115 |
Cooling Capacity | 1742 BtuH |
Wiring Method | Terminalblock |
Cooling Method | Refrigerant |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Mounting | Roof Mount |
Housing Color | Gray (RAL 7035) |
Amps | 4.7/5.4 |
Hz | 50/60 |
Housing Material | Carbon Steel |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 1742 BtuH, Housing Material Carbon Steel, Mounting Roof Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 16 in, Width 24 in, Depth 15 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 4.7/5.4, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF 26 in. x 6 ft. Red Brick Polycarbonate Roof Panel, 10PK (400992)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-22C)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (50508-40)
- DAIKIN Motor, 0.125 HP, 265V, 1400,1550 rpm (106646502)
- RITTAL Filter, For Use With 2PUZ7 to 2PVA5 (3286510)
- RITTAL Filter, For Use With 2PUX6 to 2PUY2, PK3 (3286300)
- RITTAL Temperature Sensor (3124400)
- RITTAL Filter, For Use With 2PUY3 to 2PUZ6, PK3 (3286400)
- RITTAL Filter (3285910)
- RITTAL Condensate Collecting Kit, Cooling/Heat (3301600)
- RITTAL Filter, PK3 (3285900)
- Rittal Enclosure Air Conditioners Accessories