Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Roof Mount, 14346 BtuH
Mfr # 3387540
Zoro # G1637404
product price: $9,279.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$9,279.99
Free 30-Day Returns
Key Features
- Cooling Capacity 14,346 BtuH
- Amps 3.9/3.9
- Phase Three
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3387540
- Zoro # G1637404
- UPC # 639889000582
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 19 in |
Width | 31 in |
Depth | 23 in |
Details
Cooling Capacity | 14,346 BtuH |
Amps | 3.9/3.9 |
Phase | Three |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Roof Mount |
Control Type | Comfort Controller |
Housing Color | Gray (RAL 7035) |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Voltage | 400/460 |
Cooling Method | Refrigerant |
Wiring Method | Terminalblock |
Item | Enclosure Air Conditioner |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 14,346 BtuH, Housing Material Carbon Steel, Mounting Roof Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 19 in, Width 31 in, Depth 23 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 3.9/3.9, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME NETWERKS 80 CFM 1.5 Sones Bathroom Exhaust Fan Grille with Bluetooth Speaker and Light (7130-33-BT)
- YORK Filter O-Ring (028-14404-000)
- HYDRO FLAME Hydro Flame 32300 Thermostat Heat Only Black (32300)
- WHITE-RODGERS Hot Surface Ignitor (07 67A374)
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361500)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305500)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328540)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 8800/9800 BtuH (G520846G051)
- Rittal Enclosure Air Conditioners