Shop All Enclosure Air Conditioners
Rittal
Enclosure AC, Roof Mount, 11270 BtuH
Mfr # 3386540
Zoro # G1185931
product price: $7,315.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$7,315.99
Free 30-Day Returns
Key Features
- Cooling Capacity 11,270 BtuH
- Amps 3.4/3.4
- Phase Three
- Hz 50/60
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3386540
- Zoro # G1185931
- UPC # 639889000568
- Country of Origin Germany
- Category Enclosure Air Conditioners
Dimensions
Height | 19 in |
Width | 31 in |
Depth | 23 in |
Details
Cooling Capacity | 11,270 BtuH |
Amps | 3.4/3.4 |
Phase | Three |
Hz | 50/60 |
NEMA Enclosure Type | 12 |
Housing Material | Carbon Steel |
Mounting | Roof Mount |
Wiring Method | Terminalblock |
Cooling Method | Refrigerant |
Voltage | 400/460 |
Includes | Assembly Hardware and Nano-Coated Condenser Coil and Integrated Condensate Evaporator, Mounting Template |
Standards | CCC, CE, CSA, GS, UL/cUL Listed |
Housing Color | Gray (RAL 7035) |
Item | Enclosure Air Conditioner |
Control Type | Comfort Controller |
Refrigerant | R134a |
Description
Enclosure Air Conditioner, Cooling Capacity 11,270 BtuH, Housing Material Carbon Steel, Mounting Roof Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 19 in, Width 31 in, Depth 23 in, Standards CCC, CE, CSA, GS, UL/cUL Listed, Wiring Method Terminalblock, Amps 3.4/3.4, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Comfort Controller, Housing Color Gray (RAL 7035)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEX INDUSTRIES Outdoor 52"White Finish Ceiling Fan Includes Blades and Led Light Kit (WOD52WW5L)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Single (T-4000-610)
- DANFOSS Float, 3-Point, 96 sec. (193B-1600)
- HOSHIZAKI Pump Assembly (PA0613)
- RITTAL Enclosure AC, Roof Mount, 1742 BtuH (3382500)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328510)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305500)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H24GM845)
- Rittal Enclosure Air Conditioners