Shop All Fan Parts
Rittal
Door-Operated Switch, For 2PUX6 to 2PVD3
Mfr # 4127010
Zoro # G2923575
original price:
$118.26
14% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 400VAC
- For Use With 2PUX6, 2PUX7, 2PUX8, 2PUX9, 2PUY1, 2PUY2, 2PUY3, 2PUY4, 2PUY5, 2PUY6, 2PUY7, 2PUY8, 2PUY9, 2PUZ1, 2PUZ2, 2PUZ3, 2PUZ4, 2PUZ5, 2PUZ6, 2PUZ7, 2PUZ8, 2PUZ9, 2PVA1, 2PVA2, 2PVA3, 2PVA4, 2PVA5, 2PVA6, 2PVA7, 2PVA8, 2PVA9, 2PVD3, PVC1, PVC2, PVC3, PVC4, PVC5, PVC6, PVC7, PVC8, PVC9, PVD1, PVD2
- Phase 3
- Features Without Connection Cable
- Includes Mounting Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 400VAC |
For Use With | 2PUX6, 2PUX7, 2PUX8, 2PUX9, 2PUY1, 2PUY2, 2PUY3, 2PUY4, 2PUY5, 2PUY6, 2PUY7, 2PUY8, 2PUY9, 2PUZ1, 2PUZ2, 2PUZ3, 2PUZ4, 2PUZ5, 2PUZ6, 2PUZ7, 2PUZ8, 2PUZ9, 2PVA1, 2PVA2, 2PVA3, 2PVA4, 2PVA5, 2PVA6, 2PVA7, 2PVA8, 2PVA9, 2PVD3, PVC1, PVC2, PVC3, PVC4, PVC5, PVC6, PVC7, PVC8, PVC9, PVD1, PVD2 |
Item | Door-Operated Switch |
Phase | 3 |
Features | Without Connection Cable |
Includes | Mounting Accessories |
Accessory Type | Door-Operated Switch |
Description
Door-Operated Switch, For Use With 2PUX6, 2PUX7, 2PUX8, 2PUX9, 2PUY1, 2PUY2, 2PUY3, 2PUY4, 2PUY5, 2PUY6, 2PUY7, 2PUY8, 2PUY9, 2PUZ1, 2PUZ2, 2PUZ3, 2PUZ4, 2PUZ5, 2PUZ6, 2PUZ7, 2PUZ8, 2PUZ9, 2PVA1, 2PVA2, 2PVA3, 2PVA4, 2PVA5, 2PVA6, 2PVA7, 2PVA8, 2PVA9, 2PVD3, PVC1, PVC2, PVC3, PVC4, PVC5, PVC6, PVC7, PVC8, PVC9, PVD1, PVD2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 150-14H 8 Hole Head Gasket For (150-14H)
- BROAN Fan Assembly (97009745)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-116)
- FJC Kwick Seal (Leak Sealant) 2Oz (9160)
- DAYTON Plum Knob (VE22YK15PKG)
- ILIVING Silver 10-Amp Exhaust Fan Thermostat Control (ILG-002T)
- BROAN Damper (R740013)
- DAYTON Chrome Plated Steel, PK4 (20-101-0001)
- VOLLRATH Door Gasket, 36" x 78-1/4" (544822565)
- HOSHIZAKI Distributor (432426-01)
- DAYTON Front Legs, PK2 (VE2RDZ3FLG)
- Rittal Fan Parts