Shop All Electrical Box Hardware
Rittal
Door-Operated Switch, 118 in. L
Mfr # 4315810
Zoro # G8825485
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 118 in
- For Use With LED System Lights
- Application For Use with Enclosures
- Sub-Category Locking Accessories
- Suitable for Model No. 4140.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 4315810
- Zoro # G8825485
- UPC # 639889854345
- Country of Origin Germany
- Category Electrical Box Hardware
Dimensions
Length | 118 in |
Details
Item | Door-Operated Switch |
For Use With | LED System Lights |
Application | For Use with Enclosures |
Sub-Category | Locking Accessories |
Suitable for Model No. | 4140.81 |
Description
Door-Operated Switch, For Use With LED System Lights, Sub-Category Locking Accessories, Application For Use With Enclosures, Length 118 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- SQUARE D Control Transformer, 150 VA, 55 °C, 115V; 110V; 120V, 575V; 550V; 600V (9070TF150D5)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, Zinc (2576000)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206100)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, 316 stainless Steel (WMQTPLS6)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206050)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1501000)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- Rittal Electrical Box Hardware