Shop All Push Button Control Stations
Rittal
Control Cabinet, Steel, NEMA Rating 1, 12
Mfr # 6315350
Zoro # G303458086
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Steel
- Features Cut-Out and Reinforcement for Support Arm Connection
- Color Light Gray
- NEMA Rating 1, 12
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 6315350
- Zoro # G303458086
- Country of Origin Germany
- Category Push Button Control Stations
Dimensions
Width | 15 in |
Depth | 8.3 in |
Height | 15 in |
Nominal Enclosure Width | 15 in |
Dimensions | Width: 15"; Height: 15"; Depth: 8.27" |
Description
Enclosure NEMA Rating 1, 12, Material of Enclosure Steel, 15 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Finish Powder Coated; Textured Paint, Color Light Gray, Depth 8.3 in, Enclosure Cover Features Dipcoat Primed, Textured Pain, Features Cut-Out and Reinforcement for Support Arm Connection, Height 15 in, 131 mm Round Support Arm Connection Mounting, Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA341)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., White (TLM1015NC)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- LEVITON Receptacle (CR20)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- SQUARE D Interlock, F/22mm XACA Booted Operators (XACA009)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- DAYTON Control Station, 4, 4X, Key Release (32W276)
- Rittal Push Buttons & Indicators