Shop All Push Button Control Stations
Rittal
Control Cabinet, Steel, 7.9 in H, 11.8 in W
Mfr # 6320050
Zoro # G203458087
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Steel
- Features Cut-Out and Reinforcement for Support Arm Connection
- Color Light Gray
- NEMA Rating 1, 12
- Standards CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 6320050
- Zoro # G203458087
- Country of Origin Germany
- Category Push Button Control Stations
Dimensions
Depth | 6.1 in |
Width | 11.81 in |
Height | 7.87 in |
Nominal Enclosure Width | 11.81 in |
Dimensions | Width: 11.8"; Height: 7.87"; Depth: 6.1" |
Description
Enclosure NEMA Rating 1, 12, Material of Enclosure Steel, 11.81 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Finish Powder Coated; Textured Paint, Color Light Gray, Depth 6.1 in, Enclosure Cover Features Dipcoat Primed, Textured Pain, Features Cut-Out and Reinforcement for Support Arm Connection, Height 7.87 in, Includes Cam Lock, Integral Interior Installation Bracket, Side Handle Strips with Cover Caps, IP Rating 55, 130 mm Round Support Arm Connection Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50528-10)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-NA-SP)
- CARLON Electrical Box Cover, Round, Brass, Duplex Receptacle (E97BR2)
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- SQUARE D Push Buttn Cntrol Station, 2NO, Open/Close (9001BW244)
- NORDOCK Push Buttons, Single Button Control Stat (13-1791)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- Rittal Push Buttons & Indicators