Shop All Push Button Control Stations
Rittal
Control Cabinet, Steel, 19.7 in H
Mfr # 6320450
Zoro # G503458077
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Steel
- Features Cut-Out and Reinforcement for Support Arm Connection
- Color Light Gray
- NEMA Rating 1, 12
- Standards CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 6320450
- Zoro # G503458077
- Country of Origin Germany
- Category Push Button Control Stations
Dimensions
Depth | 8.26 in |
Width | 19.68 in |
Height | 19.68 in |
Nominal Enclosure Width | 19.68 in |
Dimensions | Width: 19.7"; Height: 19.7"; Depth: 8.27" |
Description
Enclosure NEMA Rating 1, 12, Material of Enclosure Steel, 19.68 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Finish Powder Coated; Textured Paint, Color Light Gray, Depth 8.26 in, Enclosure Cover Features Dipcoat Primed, Textured Pain, Features Cut-Out and Reinforcement for Support Arm Connection, Height 19.68 in, IP Rating 55, 130 mm Round Support Arm Connection Mounting, Standards CSA, UL, Width 19.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Receptacles, GFCI, Tamper-Resistant, White (CAR-15-GFST-WH)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 6 x 50 Block Size (HPW66B350)
- FIRMAN 11 in. Wheel Kit and Handle (1505)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SA2AABA1)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- DAYTON Pendant Station, 2NO, Yellow (20C812)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, white, booted, operating travel 16mm, 25...+ 70 degree C (XACB9211)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 25mm (20C793)
- Rittal Switches