Shop All Push Button Control Stations
Rittal
Control Cabinet, Steel, 19.7 in H
Mfr # 6315450
Zoro # G403458078
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cut-Out and Reinforcement for Support Arm Connection
- Basic Material Steel
- Color Light Gray
- NEMA Rating 1, 12
- Standards CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 6315450
- Zoro # G403458078
- Country of Origin Germany
- Category Push Button Control Stations
Dimensions
Depth | 8.26 in |
Width | 19.68 in |
Height | 19.68 in |
Nominal Enclosure Width | 19.68 in |
Dimensions | Width: 19.7"; Height: 19.7"; Depth: 8.27" |
Description
Enclosure NEMA Rating 1, 12, Material of Enclosure Steel, 19.68 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Finish Powder Coated; Textured Paint, Color Light Gray, Depth 8.26 in, Enclosure Cover Features Dipcoat Primed, Textured Pain, Features Cut-Out and Reinforcement for Support Arm Connection, Height 19.68 in, Includes Cam Lock with 3 mm Double-Bit Insert, Integral Interior Installation Bracket with System Punchings, IP Rating 55, 130 mm Round Support Arm Connection Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 2 Pole, 120/240V AC (B270)
- SQUARE D Magnetic Coil, 120vac (9998LH44)
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M6-375-1-342-WT)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- RITTAL Control Cabinet, Steel, 23.6 in H (6320650)
- DAYTON Push Button Control Station, Up/Down, 25mm (20C795)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- Rittal Push Buttons & Indicators