Shop All Push Button Control Stations
Rittal
Control Cabinet, Steel, 15 in H, 23.6 in W
Mfr # 6320550
Zoro # G903458080
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cut-Out and Reinforcement for Support Arm Connection
- Basic Material Steel
- Color Light Gray
- NEMA Rating 1, 12
- Standards CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 6320550
- Zoro # G903458080
- Country of Origin Germany
- Category Push Button Control Stations
Dimensions
Depth | 8.26 in |
Width | 23.62 in |
Height | 14.96 in |
Nominal Enclosure Width | 23.62 in |
Dimensions | Width: 23.6"; Height: 15"; Depth: 8.27" |
Description
Enclosure NEMA Rating 1, 12, Material of Enclosure Steel, 23.62 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Finish Powder Coated; Textured Paint, Color Light Gray, Depth 8.26 in, Enclosure Cover Features Dipcoat Primed, Textured Pain, Features Cut-Out and Reinforcement for Support Arm Connection, Height 14.96 in, IP Rating 55, 130 mm Round Support Arm Connection Mounting, Standards CSA, UL, Width 23.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Cable Tie, 36" (7-P36)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Voltage: 60 V (87-7011)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000I)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- RITTAL Control Cabinet, Steel, 23.6 in H (6320650)
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- KH INDUSTRIES Pendant Station, Push Button, NO, Yellow (CPH04-D1D-000A)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- EATON Push Buttn Cntrol Station, 1NO, Mshrm Head (M22-C1-M13H)
- Rittal Push Buttons & Indicators