Shop All Push Button Control Stations
Rittal
Control Cabinet, Steel, 11.8 in H
Mfr # 6315150
Zoro # G703458075
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Steel
- Features Cut-Out and Reinforcement for Support Arm Connection
- Color Light Gray
- NEMA Rating 1, 12
- Standards CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 6315150
- Zoro # G703458075
- Country of Origin Germany
- Category Push Button Control Stations
Dimensions
Depth | 8.26 in |
Height | 11.81 in |
Width | 11.81 in |
Nominal Enclosure Width | 11.81 in |
Dimensions | Width: 11.8"; Height: 11.8"; Depth: 8.27" |
Description
Enclosure NEMA Rating 1, 12, Material of Enclosure Steel, 11.81 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Finish Powder Coated; Textured Paint, Color Light Gray, Depth 8.26 in, Enclosure Cover Features Dipcoat Primed, Textured Pain, Features Cut-Out and Reinforcement for Support Arm Connection, Height 11.81 in, IP Rating 55, 130 mm Round Support Arm Connection Mounting, Standards CSA, UL, Width 11.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-2M)
- BELL OUTDOOR Electrical Box Cover, Outlet Box, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- KILLARK Front Cover, HazLoc, 3P, On/Off (FXS-8C)
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 25mm (20C793)
- OMRON Push Buttn Cntrol Station, 1NC, Mshrm Head (A22EM02B)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG201)
- Rittal Switches