Shop All Push Button Control Stations
Rittal
Control Cabinet, Steel, 11.8 in H, 15 in W
Mfr # 6315250
Zoro # G603458083
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Steel
- Features Cut-Out and Reinforcement for Support Arm Connection
- Color Light Gray
- NEMA Rating 1, 12
- Standards CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 6315250
- Zoro # G603458083
- Country of Origin Germany
- Category Push Button Control Stations
Dimensions
Depth | 8.26 in |
Height | 11.81 in |
Width | 14.96 in |
Nominal Enclosure Width | 14.96 in |
Dimensions | Width: 15"; Height: 11.8"; Depth: 8.27" |
Description
Enclosure NEMA Rating 1, 12, Material of Enclosure Steel, 14.96 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Finish Powder Coated; Textured Paint, Color Light Gray, Depth 8.26 in, Enclosure Cover Features Dipcoat Primed, Textured Pain, Features Cut-Out and Reinforcement for Support Arm Connection, Height 11.81 in, IP Rating 55, 130 mm Round Support Arm Connection Mounting, Standards CSA, UL, Width 14.96 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-R)
- POWER FIRST Cable Protector, 1 Channel, Beige, 5 ft. L (4CEK1)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 120VAC, 10A (CA2SK20G7)
- RITTAL Control Cabinet, Steel, 23.6 in H (6320650)
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-B3C-000A)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- DAYTON Push Button Control Station, 2NO/1NC, 22mm (32W272)
- SQUARE D Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow (9001BW92Y)
- Rittal Push Button Control Stations