Shop All Axial Fans and Accessories
Rittal
Compact Axial Fan Grille, 8 3/8 in H, PK5
Mfr # 3172120
Zoro # G911471354
product price: $171.99
/pk 5, $34.40/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13/16 in
- Height 8 3/8 in
- Width 8 3/8 in
- For Use With 3240.xxx, 3241.xxx
- Standards UR and CUR Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3172120
- Zoro # G911471354
- UPC # 639889936201
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 13/16 in |
Height | 8 3/8 in |
Width | 8 3/8 in |
Details
Item | Compact Axial Fan Grille |
For Use With | 3240.xxx, 3241.xxx |
Standards | UR and CUR Recognized |
Frame Material | PET |
Fits Fan Shape | Square |
Radiator Connection | 8 3/8 in |
Description
Compact Axial Fan Grille, Radiator Connection 8 3/8 in, For Use With 3240.xxx, 3241.xxx, Media Material Not Applicable, Fits Fan Shape Square, 8 3/8 in Height, 8 3/8 in Width, 13/16 in Depth, Frame Material PET, Standards UR and CUR Recognized, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc100A1029 16" X 25" Media (FC100A1029)
- HONEYWELL HOME AQUASTAT, BREAK ON RISE, MANUAL RESET, 130- (L4008E1156)
- VORNADO AIR Vornado 560 Whole Room Air Circulator, Black (CR1-0276-06)
- DAYTON Motor (3900-2065-000)
- RITTAL Exhaust Filter, 5.83"x5.83" (3238200)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 71 cfm, 8 in W. (3239110)
- RITTAL Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W. (3238124)
- RITTAL Wet-Location Square Axial Fan, Square, 230V AC, 1 Phase, 106 cfm (3240100)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244100)
- RITTAL Equipment Rack Air-Distribution Fan, Square, 115V AC, 1 Phase (9969937)
- DAYTON Fan Guard, -, 3-7/16" W. (2RTA5)
- Rittal Axial Fans and Accessories