Shop All Axial Fans and Accessories
Rittal
Compact Axial Fan Grille, 6 9/16 in H, PK5
Mfr # 3171120
Zoro # G011471339
product price: $147.99
/pk 5, $29.60/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13/16 in
- Height 6 9/16 in
- Width 6 9/16 in
- For Use With 3239.xxx
- Standards UR and CUR Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3171120
- Zoro # G011471339
- UPC # 639889936195
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 13/16 in |
Height | 6 9/16 in |
Width | 6 9/16 in |
Details
Item | Compact Axial Fan Grille |
For Use With | 3239.xxx |
Standards | UR and CUR Recognized |
Fits Fan Shape | Square |
Frame Material | PET |
Radiator Connection | 6 1/8 in |
Description
Compact Axial Fan Grille, Radiator Connection 6 1/8 in, For Use With 3239.xxx, Media Material Not Applicable, Fits Fan Shape Square, 6 9/16 in Height, 6 9/16 in Width, 13/16 in Depth, Frame Material PET, Standards UR and CUR Recognized, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- ERIE Ag14D020 208V E Poptop Two (AG14D020)
- RAYPAK 004818B Intermittent Pilot (004818B)
- CANARM Downrod, Fan, 8", White (DCR08WR11)
- RITTAL Exhaust Filter, 4.57"x4.57" (3237200)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 106 cfm, 10 1/10 in W. (3240110)
- RITTAL Exhaust Filter, 12.72"x12.72" (3243200)
- RITTAL Replacement Filter Mat, 11.38"x11.38" (3327700)
- RITTAL Replacement Filter Mat, 3-1/2"x3-1/2" (3321700)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 2x102 cfm, 8 1/3 in W. (9969939)
- WIEGMANN Axial Fan, Round, 115V AC, 190/235 cfm, 6 7/9 in W. (WA6AXFN)
- Rittal Axial Fans and Accessories