Shop All Axial Fans and Accessories
Rittal
Compact Axial Fan Grille, 11 in H, PK5
Mfr # 3173120
Zoro # G711471370
product price: $223.99
/pk 5, $44.80/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13/16 in
- Height 11 in
- Width 11 in
- Standards UR and CUR Recognized
- For Use With 3243.xxx, 3244.xxx, 3245.xxx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3173120
- Zoro # G711471370
- UPC # 639889936218
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 13/16 in |
Height | 11 in |
Width | 11 in |
Details
Item | Compact Axial Fan Grille |
Standards | UR and CUR Recognized |
For Use With | 3243.xxx, 3244.xxx, 3245.xxx |
Frame Material | PET |
Radiator Connection | 11 in |
Fits Fan Shape | Square |
Description
Compact Axial Fan Grille, Radiator Connection 11 in, For Use With 3243.xxx, 3244.xxx, 3245.xxx, Media Material Not Applicable, Fits Fan Shape Square, 11 in Height, 11 in Width, 13/16 in Depth, Frame Material PET, Standards UR and CUR Recognized, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Inducer Assembly (5H0750380000)
- PORTALS PLUS Flashing (4YN37)
- BROAN Grille and Lens For Use With Mfr. Model Number 678 (97014094)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-24C)
- RITTAL Equipment Rack Air-Distribution Fan, Square, 115V AC, 1 Phase (9969937)
- RITTAL Exhaust Filter, 5.83"x5.83" (3238200)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 71 cfm, 8 in W. (3239110)
- RITTAL Compact Axial Fan Grille, 6 9/16 in H, PK5 (3171120)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 71 cfm, 8 in W. (3239100)
- RITTAL Wet-Location Square Axial Fan, Square, 230V AC, 1 Phase, 106 cfm (3240100)
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. (3322700)
- Rittal Axial Fans and Accessories