Shop All Enclosure Covers & Accessories
Rittal
Cable Shunting Ring, DK7112000
Mfr # DK7112.000
Zoro # G308373759
Free Shipping & Returns
$78.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 43 mm
- Length 85 mm
- Depth 85 mm ( 3.3" )
- Supply includes Assembly components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # DK7112.000
- Zoro # G308373759
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 43 mm |
Length | 85 mm |
Depth | 85 mm ( 3.3" ) |
Details
Item | Cable Shunting Ring |
Material | Steel |
Supply includes | Assembly components |
Surface finish | Zinc-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P4)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/S-6-1/4)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- RITTAL SECURITY DOOR LOCK ENCLOSURE PARTS AND ACCESSORY (4910)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- Rittal Enclosure Covers & Accessories