Shop All Axial Fans and Accessories
Rittal
Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W.
Mfr # 3244140
Zoro # G4127977
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 424
- Depth 5 7/10 in
- Height 12 51/64 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3244140
- Zoro # G4127977
- UPC # 639889858466
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 5 7/10 in |
Height | 12 51/64 in |
Width | 12 4/5 in |
Fan Height | 12-51/64" |
Fan Width | 12-51/64" |
Fan Depth | 5-45/64" |
Fan Width | 12-51/64" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 11 1/2 in, Height 12 51/64 in, Depth 5 7/10 in, Width 12 4/5 in, CFM @ 0.000-In. SP 424, Watts 93/140, Voltage 400/460V AC, 50/60 Hz, 0.17/0.21 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor, 2 Pole, 30A, 24V (HN52KC024)
- PACKARD Draft Inducer, 115V, Metal, 5 1/32 in H. (82052)
- JALCO Jalco JO-19/VC168, 8 Inch Height, 1 Inch Width (2750-0-0)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241100)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 71 cfm, 8 in W. (3239100)
- RITTAL Replacement Filter Mat, 11.38"x11.38" (3327700)
- RITTAL Exhaust Filter, 12.72"x12.72" (3243200)
- RITTAL Axial Fan, Square, 24V DC, 156 cfm, 10 1/10 in W. (3241124)
- RITTAL Exhaust Filter, 5.83"x5.83" (3238200)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 18 cfm, 2 3/8 in W. (2RTE4)
- Rittal Axial Fans and Accessories