Shop All Axial Fans and Accessories
Rittal
Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W.
Mfr # 3238124
Zoro # G3915274
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 39
- Depth 2 9/10 in
- Height 5 51/64 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3238124
- Zoro # G3915274
- UPC # 639889858282
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 2 9/10 in |
Height | 5 51/64 in |
Width | 5 4/5 in |
Fan Width | 5-51/64" |
Fan Height | 5-51/64" |
Fan Depth | 2-29/32" |
Fan Width | 5-51/64" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 7/8 in, Height 5 51/64 in, Depth 2 9/10 in, Width 5 4/5 in, CFM @ 0.000-In. SP 39, Watts 5.5, Voltage 24V DC, 0.23 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC BLOWER WHEEL 97 050 CLW CC (D030-70005119)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-7/8 in x 3-7/8 in x 1/2 in, Elliptical, PK 2 (T180-2-7/8X3-7/8X1/2E-PK2)
- QMARK Fan Switch, Phase Single or Three (MCFS)
- HERCULES Leak Detector, Blue, Liquid, 8 oz. (45801)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 106 cfm, 10 1/10 in W. (3240110)
- RITTAL Axial Fan, Square, 24V DC, 156 cfm, 10 1/10 in W. (3241124)
- RITTAL Exhaust Filter, 12.72"x12.72" (3243200)
- RITTAL Exhaust Filter, 8.03"x8.03" (3239200)
- RITTAL Compact Axial Fan Grille, 11 in H, PK5 (3173120)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241100)
- RITTAL Wet-Location Square Axial Fan, Square, 230V AC, 1 Phase, 106 cfm (3240100)
- Rittal Axial Fans and Accessories