Shop All Axial Fans and Accessories
Rittal
Axial Fan, Square, 230V AC, 1 Phase, 2x102 cfm, 8 1/3 in W.
Mfr # 9969939
Zoro # G7545946
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 2x102
- Depth 1 3/4 in
- Height 11 27/64 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 9969939
- Zoro # G7545946
- UPC # 639889837928
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Depth | 1 3/4 in |
Height | 11 27/64 in |
Width | 8 1/3 in |
Fan Width | 8-21/64" |
Fan Depth | 1-3/4" |
Fan Width | 8-21/64" |
Fan Height | 11-27/64" |
Description
Equipment Rack Air-Distribution Fan, 11 27/64 in Height, 8 1/3 in Width, 1 3/4 in Depth, 2x102 CFM @ 0.000-In. SP, Voltage 230V AC, 15/14 Watts, 50/60 Hz, Bearing Type Ball, 0.12/0.1 Amps, 2900/2600 RPM, Mounting Location Vertical, Mounting Position Vertical, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polycarbonate, Housing Material Aluminum, Standards CSA Certified, UL Component Recognized, Environmental Applications Equipment Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Transducer (PR-275-R2-VDC)
- WATTS Backflow Valve, 60 psi, 1566000 Btu (0382392)
- RANCO Humidistat, Wall Mount, Horizontal (J10-821)
- HEIL QUAKER /ICP 611872 Door Switch Interlock S (611872)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241100)
- RITTAL Compact Axial Fan Grille, 6 9/16 in H, PK5 (3171120)
- RITTAL Replacement Filter Mat, 3-1/2"x3-1/2" (3321700)
- RITTAL Replacement Filter Mat, 11.38"x11.38" (3327700)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 106 cfm, 10 1/10 in W. (3240110)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244110)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244100)
- Rittal Axial Fans and Accessories