Shop All Axial Fans and Accessories
Rittal
Axial Fan, Square, 230V AC, 1 Phase, 156 cfm, 10 1/10 in W.
Mfr # 3241100
Zoro # G3895062
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 156
- Depth 5 1/5 in
- Height 10 3/32 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # 3241100
- Zoro # G3895062
- UPC # 639889858381
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 5 1/5 in |
Height | 10 3/32 in |
Width | 10 1/10 in |
Fan Width | 10-3/32" |
Fan Width | 10-3/32" |
Fan Height | 10-3/32" |
Fan Depth | 5-13/64" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 8 13/16 in, Height 10 3/32 in, Depth 5 1/5 in, Width 10 1/10 in, CFM @ 0.000-In. SP 156, Watts 40/42, Voltage 230V AC, 50/60 Hz, 0.26/0.24 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Wall Opening 30x30In, Galvannealed (4FZG6)
- YELLOW JACKET Low Side Hose, Low Loss, 60 In, Blue (29260)
- DAYTON Vibration Pads (VTSYZ97IVG)
- SIEMENS Actuator, 27in-lb., 10/120 sec. (SQM45.295B9)
- RITTAL Exhaust Filter, 4.57"x4.57" (3237200)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 39 cfm, 5 4/5 in W. (3238110)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243110)
- RITTAL Exhaust Filter, 10.04"x10.04" (3240200)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 15 cfm, 4 3/5 in W. (3237110)
- RITTAL Equipment Rack Air-Distribution Fan, Square, 115V AC, 1 Phase (9969937)
- DAYTON Filter Guard, 3-1/8"x3-1/8" (31CC63)
- Rittal Axial Fans and Accessories