Shop All Axial Fans and Accessories
Rittal
Axial Fan, Square, 115V AC, 1 Phase, 424 cfm, 12 4/5 in W.
Mfr # 3244110
Zoro # G4000963
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 424
- Depth 5 7/10 in
- Height 12 51/64 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 3244110
- Zoro # G4000963
- UPC # 639889858459
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 5 7/10 in |
Height | 12 51/64 in |
Width | 12 4/5 in |
Fan Width | 12-51/64" |
Fan Height | 12-51/64" |
Fan Width | 12-51/64" |
Fan Depth | 5-45/64" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 11 1/2 in, Height 12 51/64 in, Depth 5 7/10 in, Width 12 4/5 in, CFM @ 0.000-In. SP 424, Watts 100/145, Voltage 115V AC, 50/60 Hz, 0.9/1.25 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Electric Heater, 15 in L x 11 1/2 in W x 11 in D, 1500W/900W/600W, 120V AC, White (3VU31)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 13 (3XJ76)
- WESTINGHOUSE Westinghouse 36321 Contractors Choice 52 in. Polished Brass Indoor Ceiling Fan (36321)
- DAYTON Replacement Motor (50M242)
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. (3322700)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 156 cfm, 10 1/10 in W. (3241110)
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. (3244140)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 15 cfm, 4 3/5 in W. (3237110)
- RITTAL Wet-Location Square Axial Fan, Square, 230V AC, 1 Phase, 106 cfm (3240100)
- RITTAL Exhaust Filter, 5.83"x5.83" (3238200)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (4YD81)
- Rittal Axial Fans and Accessories