Shop All Axial Fans and Accessories
Rittal
Axial Fan, Square, 115V AC, 1 Phase, 39 cfm, 5 4/5 in W.
Mfr # 3238110
Zoro # G4150675
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 39
- Depth 2 9/10 in
- Height 5 51/64 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 3238110
- Zoro # G4150675
- UPC # 639889858275
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 2 9/10 in |
Height | 5 51/64 in |
Width | 5 4/5 in |
Fan Width | 5-51/64" |
Fan Width | 5-51/64" |
Fan Depth | 2-29/32" |
Fan Height | 5-51/64" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 7/8 in, Height 5 51/64 in, Depth 2 9/10 in, Width 5 4/5 in, CFM @ 0.000-In. SP 39, Watts 19/18, Voltage 115V AC, 50/60 Hz, 0.24/0.22 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTO WRAP Flash Tape 4Inx75Ft Butyl (8425B0475SW)
- HONEYWELL 32001615-001 Drain Fitting (32001615-0)
- JB INDUSTRIES Cap Tube, .070 I.D. X .125 O.D. X 12 Ft (TC-70-12)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD 4""X10' (70404)
- RITTAL Exhaust Filter, 8.03"x8.03" (3239200)
- RITTAL Exhaust Filter, 4.57"x4.57" (3237200)
- RITTAL Axial Fan, Square, 24V DC, 156 cfm, 10 1/10 in W. (3241124)
- RITTAL Exhaust Filter, 12.72"x12.72" (3243200)
- RITTAL Replacement Filter Mat, 3-1/2"x3-1/2" (3321700)
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. (3322700)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- Rittal Axial Fans and Accessories